330000030
Cal Controls Process Controllers, 3300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

330000030

Cal Controls Process Controllers, 3300 Series

330000030

Cal Controls Process Controllers, 3300 Series
3300 Series 1/32 DIN Controller
MFG Item Number
330000030
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 3300 Series
Item #
330000030
3300 Series 1/32 DIN Controller

3300 Series Information


Specifications

Specifications
Manufacturer Part Number 330000030
Manufacturer Cal Controls
Product Series 3300
Family Series Cal Controls Process Controllers, 3300 Series
Description 3300 Series 1/32 DIN Controller
Power Supply 12-24 VAC, 12-24 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Input Type Millivolts DC, RTD, Thermocouple
Output Type Relay, Solid State AC
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, cUL, FM, UL
Net Weight 0.2205 lbs
Gross Weight 0.463 lbs