3301421011EA
Stearns Brakes & Clutches, 33X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3301421011EA

Stearns Brakes & Clutches, 33X Series

3301421011EA

Stearns Brakes & Clutches, 33X Series
Brake,330-1 24VDC, 330 Series Brake
MFG Item Number
3301421011EA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 33X Series
Item #
3301421011EA
Brake,330-1 24VDC, 330 Series Brake

33X Series Information

  • Direct Acting
  • Torque Rating 3 to 300 lb‑ft (4 to 400 NM)
  • Spring‑Set and DC Voltage Released ‑ AC Rectifiers Optional
  • Corrosion Resistant

Specifications

Specifications
Manufacturer Part Number 3301421011EA
Manufacturer Stearns
Product Series 33X
Family Series Stearns Brakes & Clutches, 33X Series
Description Brake,330-1 24VDC, 330 Series Brake Modules
Type Armature Actuated Brake
Voltage 24 VDC
Static Torque 3 ft-lbs, 4 Nm
Mounting End Mount
Nominal Voltage 24 VDC
Net Weight 0 lbs
Gross Weight 0 lbs