Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
33018ET3Y355M/L-W22
330Kw 1800 3 60/50 460//380-41
MFG Item Number
33018ET3Y355M/L-W22
This item cannot be canceled or returned
Description
Item #
33018ET3Y355M/L-W22
330Kw 1800 3 60/50 460//380-41
Specifications
Specifications
| Manufacturer Part Number |
33018ET3Y355M/L-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
330Kw 1800 3 60/50 460//380-41 |
| Horsepower |
450 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
50 Hz |
| NEMA Frame |
355M/L |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
505 A |
| Composition |
Cast Iron |
| Net Weight |
4882.33 lbs |
| Gross Weight |
4882.33 lbs |
33018ET3Y355M/L-W22
WEG Electric Motors