Series Information
| Manufacturer Part Number | 3302-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 1/2 Inch Non-Metallic Sheathed Cable Two Screw Connector, For NMSC 14/3, 12/3, 10/2 or 10/3, For Multiple 2 NM Cables 14/2 or 12/2, For Flexible Cord Cable Openings .250 Inch to .650 Inch, For Multiple Flexible Cords .250 Inch Combined Diameter |
| Conduit/Cable Type | Non Metallic Sheathed Cables |
| Angle | Straight |
| Trade Size | 1/2 " |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |