Series Information
| Manufacturer Part Number | 3303SL |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 3/4 Inch Non-Metallic Sheathed Cable - Two Screw Connector with Slotted Head Screw, For Non-Metallic Sheathed Cables 8/2, 8/3 or 6/2, For Multiple 2 NM Cables 12/2 or 14/3, For Flexible Cords Cable Opening .530 Inch to .835 Inch, For Multiple |
| Conduit/Cable Type | Non Metallic Sheathed Cables |
| Trade Size | 3/4 " |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |