Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3304

Bodine Motors, 22B Series

3304

Bodine Motors, 22B Series
DC Motor (Brushless), 1/8 HP,
Item Number
3304
MFG Item Number
BE-3304
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, 22B Series
Item #
3304
DC Motor (Brushless), 1/8 HP,

22B Series Information

Specifications

Specifications
Manufacturer Part Number BE-3304
Manufacturer Bodine
Product Series 22B
Family Series Bodine Motors, 22B Series
Description DC Motor (Brushless), 1/8 HP, 130VDC, 2500 RPM
Horsepower 1/8 hp
Base RPM 2,500 RPM
Armature Voltage 130 V
Enclosure Totally Enclosed Non-Ventilated
Length 4.63 "
Net Weight 0.3469 lbs
Gross Weight 0.3469 lbs