3305540

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3305540

Rittal Air Conditioners

3305540

Rittal Air Conditioners
Conditioner Indoor 5800 BTU 460 V 3phase
MFG Item Number
3305540
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
3305540
Conditioner Indoor 5800 BTU 460 V 3phase

Series Information

Specifications

Specifications
Manufacturer Part Number 3305540
Manufacturer Rittal
Family Series Rittal Air Conditioners
Description AC 5493 BTU 460V 3 PH 60HZ TYPE12 STEEL PK/1
Capacity 5,123-5,157 BTUs
Nominal Voltage 415 VAC
Current Rating 2.3 A, 2.6 A
Refrigerant Type R134A
Mounting Wall
NEMA Rating NEMA 12
Approvals CSA, cUL, UL
Height 37.4 "
Width 15.7 "
Depth 10.2 "
Net Weight 92.6 lbs
Gross Weight 92.6 lbs