3302M Series Series Information
| Manufacturer Part Number | 3305M |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 3302M Series |
| Family Series | Thomas & Betts Fittings, 3302M Series Series |
| Description | Sheathed Cable Fitting, Straight, Knockout Size 1-1/4 Inch, Nylon Insulated, Two Screw Connector, Malleable Iron with Zinc Plating |
| Conduit/Cable Type | Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 1-1/4 " |
| Hub Size | 1-1/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.27 lbs |