Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3306-R7174 Thomas & Betts Fittings, 3306 WITH R717403 LOCKNUT
MFG Item Number
3306-R7174
3306-R7174 Thomas & Betts Fittings, 3306 WITH R717403 LOCKNUT
MFG Item Number
3306-R7174
This item cannot be canceled or returned
Description
3306 WITH R717403 LOCKNUT
Specifications
Specifications
| Manufacturer Part Number |
3306-R7174 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Sheathed Cable Fitting, Straight, Knockout Size 1-1/2 Inch, Nylon Insulated, Two Screw Connector with Locknut, Malleable Iron with Zinc Plating |
| Conduit/Cable Type |
Non Metallic Sheathed Cables |
| Angle |
Straight |
| Trade Size |
1-1/2 " |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Malleable Iron |
| Composition |
Metallic |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.52 lbs |
3306-R7174
Thomas & Betts Fittings