331-4514
Siemens Building Technologies Actuators, 331 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

331-4514 Siemens Building Technologies Actuators, 331 Series, NO.3 PNEU Actuator5-10,2 3/8in.FIX CVS

MFG Item Number
331-4514

331-4514 Siemens Building Technologies Actuators, 331 Series, NO.3 PNEU Actuator5-10,2 3/8in.FIX CVS

MFG Item Number
331-4514
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Actuators, 331 Series
Item #
331-4514
NO.3 PNEU Actuator5-10,2 3/8in.FIX CVS

331 Series Information

  • Variety of Spring Ranges for Sequencing with Other Control Devices
  • Replaceable Diaphragm
  • Forward Travel Stops
  • Positioning Relay
  • High Torque
Designed with 4‑inch stoke the pneumatic actuator is a rugged metal fabricated device that provides gradual or positive actuation of HAVC and fire smoke dampers.

Specifications

Specifications
Product Series 331
Manufacturer Part Number 331-4514
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Actuators, 331 Series
Description NO.3 PNEU Actuator5-10,2 3/8in.FIX CVS
Mounting Fixed
Net Weight 1.3 lbs
Gross Weight 1.3 lbs