Series Information
| Manufacturer Part Number | 3312 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, .75/.2 HP, 1800/1200 RPM, 48Y |
| Type | Direct Drive Blower |
| Horsepower | 3/4 hp |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Ring, Stud |
| Current Rating | 8.1-3.1 A |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 16.6 lbs |