Series Information
| Manufacturer Part Number | 3314 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, HVAC |
| Type | Direct Drive Blower |
| Horsepower | 1/2 hp |
| Kilowatts | 0.4 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Ring, Stud |
| Current Rating | 7.3-2.8 A |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 13.5 lbs |