331P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

331P Marrette Terminals, XTP Series, WIRECONNXTPNONWING ORGNo18-No14 100

MFG Item Number
331P

331P Marrette Terminals, XTP Series, WIRECONNXTPNONWING ORGNo18-No14 100

MFG Item Number
331P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, XTP Series
Item #
331P
WIRECONNXTPNONWING ORGNo18-No14 100

XTP Series Information


Specifications

Specifications
Manufacturer Part Number 331P
Manufacturer Marrette
Product Series XTP
Family Series Marrette Terminals, XTP Series
Description Orange XTP non-winged wire connector. 18 to 14. 100 pieces per box
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #14
Wire Size Range 18-14 AWG
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.001 lbs