Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
332-3011 Siemens Building Technologies Actuators, 332 Series, No.6 Pneumatic Actuator8-13 PSI,U-M,
332-3011 Siemens Building Technologies Actuators, 332 Series, No.6 Pneumatic Actuator8-13 PSI,U-M,
This item cannot be canceled or returned
Description
No.6 Pneumatic Actuator8-13 PSI,U-M,
- Ozone Resistant Rolling rubber Diaphragm
- Pivot Mounting for Extended Shaft
- Fixed Bracket Mounting
- Direct Front Mounting
Designed with 2‑3/8 inch stoke the pneumatic actuator is a rugged metal fabricated device that provides gradual or positive actuation of HAVC dampers.
Specifications
Specifications
| Product Series |
332 |
| Manufacturer Part Number |
332-3011 |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Actuators, 332 Series |
| Description |
No.6 Pneumatic Actuator8-13 PSI,U-M, w/P-R |
| Mounting |
Extended Shaft |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
332-3011
Siemens Building Technologies Actuators, 332 Series