Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
332-4831 Siemens Building Technologies Actuators, 332 Series, NO.3 ACT,FIX Mounting Ball CON
332-4831 Siemens Building Technologies Actuators, 332 Series, NO.3 ACT,FIX Mounting Ball CON
This item cannot be canceled or returned
Description
NO.3 ACT,FIX Mounting Ball CON
- Ozone Resistant Rolling rubber Diaphragm
- Pivot Mounting for Extended Shaft
- Fixed Bracket Mounting
- Direct Front Mounting
Designed with 2‑3/8 inch stoke the pneumatic actuator is a rugged metal fabricated device that provides gradual or positive actuation of HAVC dampers.
Specifications
Specifications
| Product Series |
332 |
| Manufacturer Part Number |
332-4831 |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Actuators, 332 Series |
| Description |
NO.3 ACT,FIX Mounting Ball CON w/RELY |
| Mounting |
Fixed |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
332-4831
Siemens Building Technologies Actuators, 332 Series