Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cal Controls Process Controllers, 3300 Series
332200200
Cal Controls Process Controllers, 3300 Series
3300 Series 1/32 DIN Controller
MFG Item Number
332200200
This item cannot be canceled or returned
Description
Process Controllers, 3300 Series
3300 Series 1/32 DIN Controller
Specifications
Specifications
| Manufacturer Part Number |
332200200 |
| Manufacturer |
Cal Controls |
| Product Series |
3300 |
| Family Series |
Cal Controls Process Controllers, 3300 Series |
| Description |
3300 Series 1/32 DIN Controller |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Millivolts DC, RTD, Thermocouple |
| Output Type |
Solid State AC |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/32 DIN |
| Thermocouple Class |
B, E, J, K, L, N, R, S, T |
| Approvals |
CE, cUL, FM, UL |
| Net Weight |
0.2205 lbs |
| Gross Weight |
0.463 lbs |
332200200
Cal Controls Process Controllers, 3300 Series