3326
Bodine Gearmotors, 22B-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3326 Bodine Gearmotors, 22B-D Series, Parallel Shaft DC Gearmotor

MFG Item Number
BE-3326

3326 Bodine Gearmotors, 22B-D Series, Parallel Shaft DC Gearmotor

MFG Item Number
BE-3326
Item Number
3326
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 22B-D Series
Item #
3326
Parallel Shaft DC Gearmotor

22B-D Series Information

Specifications

Specifications
Manufacturer Part Number BE-3326
Manufacturer Bodine
Product Series 22B-D
Family Series Bodine Gearmotors, 22B-D Series
Description Parallel Shaft DC Gearmotor (Brushless), .06 HP, 130VDC, 417 RPM
Output Speed 417 RPM
Ratio 6:1
Nominal Ratio (:1) 6
Nominal Torque 6 in-lbs
Output Style Parallel Shaft
Horsepower 1/16 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Net Weight 0.3725 lbs
Gross Weight 0.3725 lbs