3329540

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3329540

Rittal Air Conditioners

3329540

Rittal Air Conditioners
AC 9383BTU 460V 3 PH 60HZ TYPE12
MFG Item Number
3329540
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
3329540
AC 9383BTU 460V 3 PH 60HZ TYPE12

Series Information

Specifications

Specifications
Manufacturer Part Number 3329540
Manufacturer Rittal
Family Series Rittal Air Conditioners
Description AC 9383BTU 460V 3 PH 60HZ TYPE12 STEEL PK/1
Capacity 8,537-9,392 BTUs
Nominal Voltage 415 VAC
Current Rating 3.7 A, 3.8 A
Refrigerant Type R134A
Mounting Wall
NEMA Rating NEMA 12
Approvals CSA, cUL, UL
Height 62.2 "
Width 15.7 "
Depth 11.6 "
Net Weight 154.3 lbs
Gross Weight 154.3 lbs