332EX-6N5
Edwards Signaling Audible Signaling Devices, 332EX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

332EX-6N5

Edwards Signaling Audible Signaling Devices, 332EX Series

332EX-6N5

Edwards Signaling Audible Signaling Devices, 332EX Series
6 In Sgl Stroke Bell Expl Prf 120V
MFG Item Number
332EX-6N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 332EX Series
Item #
332EX-6N5
6 In Sgl Stroke Bell Expl Prf 120V

332EX Series Information

  • 24~240 VAC
  • Bells
  • 6" and 10" Gong Sizes
  • Completely Assembled
  • UL Approved
Hazardous location AC single stroke bells produce a distinctive, loud, and clear individual note that is free of mechanical clatter. When current is applied, the striker hits the gong once and stops. Current may be coded to cause the striker to hit the gong intermittently. Ideal for use with momentary initiating contacts.

Mounts to any solid surface using 3/8" (10mm) fasteners. Units fitted with a sealing fitting for 3/4" (19mm) conduit and wire leads for power connections.

Used for coded signal applications such as paging. Also specified for timing, scheduling, and general alarm applications in: Refineries, gasoline storage and dispensing areas, petrochemical manufacturers, spray paint areas, aircraft hangers, grain dust areas in graineries and flour mills, and industrial firms using flammable liquids.

Specifications

Specifications
Manufacturer Part Number 332EX-6N5
Manufacturer Edwards Signaling
Product Series 332EX
Family Series Edwards Signaling Audible Signaling Devices, 332EX Series
Description 6 In Sgl Stroke Bell Expl Prf 120V Ac
Voltage 120 VAC
Nominal Voltage 120 VAC
Size 6 "
Current Rating 0.43 A
NEMA Rating NEMA 4
Approvals UL
Net Weight 5.735 lbs
Gross Weight 7.785 lbs