332P6S
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

332P6S

Bryant Electric Plugs & Receptacles

332P6S

Bryant Electric Plugs & Receptacles
Ps, Iec, Plug, 2P3W, 32A 220-240V,
MFG Item Number
332P6S
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Series
Item #
332P6S
Ps, Iec, Plug, 2P3W, 32A 220-240V,

Series Information

Specifications

Specifications
Manufacturer Part Number 332P6S
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Ps, Iec, Plug, 2P3W, 32A 220-240V, S/P
Connection Type Plug
Connection Description Water Resistant
Current Rating 32 A
Voltage 240 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Net Weight 0.75 lbs
Gross Weight 0.75 lbs