333-41504

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

333-41504 HellermannTyton Shrink Tubing, Heat Shrink Tubing, Bulk Reel, 3:1

MFG Item Number
333-41504

333-41504 HellermannTyton Shrink Tubing, Heat Shrink Tubing, Bulk Reel, 3:1

MFG Item Number
333-41504
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
333-41504
Heat Shrink Tubing, Bulk Reel, 3:1

Series Information

Specifications

Specifications
Manufacturer Part Number 333-41504
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, Bulk Reel, 3:1 Shrink Ratio, 3/4in., 19.1/6.0 Dia, PO, Black, 200 ft/reel
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Length 200 '
Color Black
Number of Pieces 1
Shrink Ratio 3:1
Operating Temperature -58-275 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs