Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
333-41510 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,
MFG Item Number
333-41510
333-41510 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,
MFG Item Number
333-41510
This item cannot be canceled or returned
Description
Heat Shrink Tubing, 4ft. Long Stick,
Specifications
Specifications
| Manufacturer Part Number |
333-41510 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Shrink Tubing |
| Description |
Heat Shrink Tubing, 4ft. Long Stick, 3:1 Shrink Ratio, 1/4in., 6.4/2.0 Dia, PO, Black, 15/pkg |
| Shape |
Straight Tube |
| Nom. Inner Diameter (in) |
1/4 " |
| Piece Length (in) |
48 " |
| Color |
Black |
| Number of Pieces |
15 |
| Shrink Ratio |
3:1 |
| Operating Temperature |
-58-275 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
333-41510
HellermannTyton Shrink Tubing