333-41514

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

333-41514 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,

MFG Item Number
333-41514

333-41514 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,

MFG Item Number
333-41514
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Shrink Tubing, Series
Item #
333-41514
Heat Shrink Tubing, 4ft. Long Stick,

Series Information

Specifications

Specifications
Manufacturer Part Number 333-41514
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, 4ft. Long Stick, 3:1 Shrink Ratio, 1in., 25.4/8.0 Dia, PO, Black, 5/pkg
Shape Straight Tube
Nom. Inner Diameter (in) 1 "
Piece Length (in) 48 "
Color Black
Number of Pieces 5
Shrink Ratio 3:1
Operating Temperature -58-275 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs