Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
33305 Cully-Minerallac Hole Making, Trinado Series, 5/64 TRINADO DRILL
33305 Cully-Minerallac Hole Making, Trinado Series, 5/64 TRINADO DRILL
This item cannot be canceled or returned
Description
Hole Making, Trinado Series
Trinado Series Information
These heavy‑duty Trinado Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.
Specifications
Specifications
| Manufacturer Part Number |
33305 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Trinado |
| Family Series |
Cully-Minerallac Hole Making, Trinado Series |
| Description |
5/64 TRINADO DRILL |
| Bit Type |
Trinado Heavy Duty |
| Bit Size |
5/64 " |
| Length |
1-7/8 " |
| Material |
High Speed Steel |
| Comments |
135 ° Point |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
33305
Cully-Minerallac Hole Making, Trinado Series