3331
PR Electronics Transducers, 3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3331

PR Electronics Transducers, 3000 Series

3331

PR Electronics Transducers, 3000 Series
Temperature converter, loop-powered,
MFG Item Number
3331
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 3000 Series
Item #
3331
Temperature converter, loop-powered,

3000 Series Information

  • High Accuracy, Better than 0.1% of Span
  • Slimline Housing of 6 mm
  • Excellent EMC Performance and 50/60 Hz Noise Suppression

Specifications

Specifications
Manufacturer Part Number 3331
Manufacturer PR Electronics
Product Series 3000
Family Series PR Electronics Transducers, 3000 Series
Description Temperature converter, loop-powered, isolated, Pt100/TC J+K input, loop-powered 4...20 mA output,
Voltage 6-35 VDC
Input Signal Temperature
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
Net Weight 0.15 lbs
Gross Weight 0.25 lbs