33312
Cully-Minerallac Hole Making, Trinado Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33312

Cully-Minerallac Hole Making, Trinado Series

33312

Cully-Minerallac Hole Making, Trinado Series
3/16 TRINADO DRILL
MFG Item Number
33312
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Hole Making, Trinado Series
Item #
33312
3/16 TRINADO DRILL

Trinado Series Information

These heavy‑duty Trinado Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.

Specifications

Specifications
Manufacturer Part Number 33312
Manufacturer Cully-Minerallac
Product Series Trinado
Family Series Cully-Minerallac Hole Making, Trinado Series
Description 3/16 TRINADO DRILL
Bit Type Trinado Heavy Duty
Bit Size 3/16 "
Length 3-1/2 "
Material High Speed Steel
Comments 135 ° Point
Net Weight 0.02 lbs
Gross Weight 0.02 lbs