33317LS
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33317LS

Brady Labels, B-235 Paper Series

33317LS

Brady Labels, B-235 Paper Series
B-235 2.875X4 100/PK OK FOR SHIPMENT
Item Number
33317LS
MFG Item Number
141596
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
33317LS
B-235 2.875X4 100/PK OK FOR SHIPMENT

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 141596
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description OK FOR SHIPMENT, Green on White, 2.875 H x 4 in W, Paper , Pack of 100 Labels
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Green
Background Color White
Special Environment Type Temperature Range: -40-149 °F
Label Height 2.875 "
Label Width 4 "
Language English
Legend Ok For Shipment
Net Weight 0 lbs
Gross Weight 0.0625 lbs