Eaton Plugs & Receptacles, Complex Environment Series
Description
Eaton severe duty locking plug, 18-10 AWG, 30A, Industrial, 125/250V, Back wiring, Yellow, black, Severe duty, Severe duty, Non-NEMA, Three-pole, Three-wire, non-grounding, Thermoplastic, 0.38 to 1.00 in
Current Rating
30 A
Number of Poles
3
Number of Wires
3
Phase
1
Body Type
Straight
Connection Type
Connector
NEMA Configuration
Non-NEMA
Watertight
No
Isolated Ground
No
Color
Yellow
Approvals
UL
Comments
Severe Duty
Net Weight
0 lbs
Gross Weight
0 lbs
Added to cart
3331PY
Eaton Plugs & Receptacles, Complex Environment Series