3333CY
Eaton Plugs & Receptacles, Complex Environment Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3333CY Eaton Plugs & Receptacles, Complex Environment Series, Connector, 3P-3W, 30A 125/250V,

MFG Item Number
3333CY

3333CY Eaton Plugs & Receptacles, Complex Environment Series, Connector, 3P-3W, 30A 125/250V,

MFG Item Number
3333CY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Complex Environment Series
Item #
3333CY
Connector, 3P-3W, 30A 125/250V,

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 3333CY
Manufacturer Eaton
Product Series Complex Environment
Family Series Eaton Plugs & Receptacles, Complex Environment Series
Description Connector, 3P-3W, 30A 125/250V, Insulated, Yellow, Locking, Non-NEMA Standard
Current Rating 30 A
Number of Poles 3
Number of Wires 3
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Yellow
Approvals UL
Comments Severe Duty
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
3333CW
3333CW
Eaton Plugs & Receptacles, Complex Environment Series