3333
PR Electronics Transducers, 3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3333

PR Electronics Transducers, 3000 Series

3333

PR Electronics Transducers, 3000 Series
Pt100 converter, loop-powered,
MFG Item Number
3333
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 3000 Series
Item #
3333
Pt100 converter, loop-powered,

3000 Series Information

  • High Accuracy, Better than 0.1% of Span
  • Slimline Housing of 6 mm
  • Excellent EMC Performance and 50/60 Hz Noise Suppression

Specifications

Specifications
Manufacturer Part Number 3333
Manufacturer PR Electronics
Product Series 3000
Family Series PR Electronics Transducers, 3000 Series
Description Pt100 converter, loop-powered, Pt100 input, loop-powered 4...20 mA output, power supply: 3.3...35 VDC
Voltage 3.3-35 VDC
Input Signal Temperature
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, cULus, EAC, Ex, IEC
Net Weight 0.14 lbs
Gross Weight 0.245 lbs