Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hole Making, Trinado Series
33335
Cully-Minerallac Hole Making, Trinado Series
21 PC TRINADO DRILL SET, 1/16-
This item cannot be canceled or returned
Description
Hole Making, Trinado Series
21 PC TRINADO DRILL SET, 1/16-
Trinado Series Information
These heavy‑duty Trinado Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.
Specifications
Specifications
| Manufacturer Part Number |
33335 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Trinado |
| Family Series |
Cully-Minerallac Hole Making, Trinado Series |
| Description |
21 PC TRINADO DRILL SET, 1/16- |
| Bit Type |
Trinado Heavy Duty |
| Number of Pieces |
21 |
| Maximum Bit Size |
3/8 " |
| Bit Size |
1/16 " to 1/2 " - 1/64 " Increments |
| Material |
High Speed Steel |
| Comments |
135 deg Point |
| Net Weight |
1.43 lbs |
| Gross Weight |
1.505 lbs |
33335
Cully-Minerallac Hole Making, Trinado Series