Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
333370 Murrelektronik Cordsets, Msbl0-A-U Bu.-St.Pin 2Auf4/4Auf2
MFG Item Number
333370

333370 Murrelektronik Cordsets, Msbl0-A-U Bu.-St.Pin 2Auf4/4Auf2

MFG Item Number
333370
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cordsets, Series
Item #
333370
Msbl0-A-U Bu.-St.Pin 2Auf4/4Auf2

Series Information

Specifications

Specifications
Manufacturer Part Number 333370
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description Msbl0-A-U Bu.-St.Pin 2Auf4/4Auf2 Adapter
Connector Class Micro (M12)
Number of Poles 5
Connection Type Straight
Connection M12 x 1.00 Male to M12 x 1.00 Female
Protection Rating IP67
Gender Male to Female
Voltage 24 V
Current Rating 4 A
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs