3333RW
Eaton Plugs & Receptacles, Complex Environment Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3333RW

Eaton Plugs & Receptacles, Complex Environment Series

3333RW

Eaton Plugs & Receptacles, Complex Environment Series
Recp Sgl WT 30A 125/250V 3P3W H/L YL
MFG Item Number
3333RW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Complex Environment Series
Item #
3333RW
Recp Sgl WT 30A 125/250V 3P3W H/L YL

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 3333RW
Manufacturer Eaton
Product Series Complex Environment
Family Series Eaton Plugs & Receptacles, Complex Environment Series
Description Eaton Arrow Hart watertight locking receptacle, 14-8 AWG, 30A, Industrial, 125/250V, Back wiring, Yellow, Single, Watertight, Non-NEMA, Three-pole, Three-wire, non-grounding, Thermoplastic, glass-filled nylon
Current Rating 30 A
Number of Poles 3
Number of Wires 3
Phase 1
Connection Type Receptacle
NEMA Configuration Non-NEMA
Watertight Yes
Isolated Ground No
Color Yellow
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs