Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
.3336ES1BW56C-S
1/3HP 3600 1 60 115/208-230V, J2
MFG Item Number
.3336ES1BW56C-S
This item cannot be canceled or returned
Description
1/3HP 3600 1 60 115/208-230V, J2
Specifications
Specifications
| Manufacturer Part Number |
.3336ES1BW56C-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
1/3HP 3600 1 60 115/208-230V, J2 |
| Type |
General Purpose |
| Horsepower |
1/3 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
W56C |
| AC Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
2.6 A |
| Composition |
Steel |
| Net Weight |
22.009 lbs |
| Gross Weight |
22.009 lbs |
.3336ES1BW56C-S
WEG Electric Motors