Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
.3336OS3EJPR56C-S
Jet Pump Motor 1/3HP 3600RPM A 56C
MFG Item Number
.3336OS3EJPR56C-S
This item cannot be canceled or returned
Description
Jet Pump Motor 1/3HP 3600RPM A 56C
Specifications
Specifications
| Manufacturer Part Number |
.3336OS3EJPR56C-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
Jet Pump Motor 1/3HP 3600RPM A 56C |
| Type |
General Purpose |
| Horsepower |
1/3 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Footless |
| Current Rating |
0.66 A |
| Service Factor |
1.75 |
| Composition |
Steel |
| Net Weight |
21.707 lbs |
| Gross Weight |
21.707 lbs |
.3336OS3EJPR56C-S
WEG Electric Motors