33384
BAPI HVAC Sensors, BAPI-Stat 3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33384 BAPI HVAC Sensors, BAPI-Stat 3 Series, Temp/Humidity Sensor, Room, BAPI

MFG Item Number
BA/BS3F2-0C-10M-24C20CG-102-GRY

33384 BAPI HVAC Sensors, BAPI-Stat 3 Series, Temp/Humidity Sensor, Room, BAPI

MFG Item Number
BA/BS3F2-0C-10M-24C20CG-102-GRY
Item Number
33384
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, BAPI-Stat 3 Series
Item #
33384
Temp/Humidity Sensor, Room, BAPI

BAPI-Stat 3 Series Information

  • Large Easy‑to‑Read Display
  • Humidity Only or Combination Temp./Humidity
  • Adjustable Temp and Humidity Setpoints and Override
  • Wide Selection of Temperature Sensors
  • 2% RH Accuracy
The BAPI‑Stat 3 is designed for operating rooms, clean rooms and elder care facilities. It features an easy‑to‑read display and membrane pushbuttons for wipedown cleaning. It is available as a temperature sensor alone or as a combination temperature/humidity sensor. Depending upon the options selected, the BAPI‑Stat can display room temperature, room humidity, temperature setpoint, humidity setpoint and override status.

Specifications

Specifications
Manufacturer Part Number BA/BS3F2-0C-10M-24C20CG-102-GRY
Manufacturer BAPI
Product Series BAPI-Stat 3
Family Series BAPI HVAC Sensors, BAPI-Stat 3 Series
Description Temp/Humidity Sensor, Room, BAPI Stat3, pct.RH Out 4-20mA, BA/BS3F2-0C-10M-24C20CG-102-GRY
Application Indoor
Output 10 kOhm, 111-889 Ohm, 4-20 mA
Input 10-35 VDC
Humidity Range 0-100 % RH
Display LCD
Override No
Set Point Yes
Operating Temperature 50-90 °F
Comments BA/BS3F2-0C-10M-24C20CG-102-GRY
Net Weight 0.25 lbs
Gross Weight 0.25 lbs