333KP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

333KP Marrette Terminals, XTP Series, WIRECONNXTPNONWING YEL No18-No10 5K

MFG Item Number
333KP

333KP Marrette Terminals, XTP Series, WIRECONNXTPNONWING YEL No18-No10 5K

MFG Item Number
333KP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Terminals, XTP Series
Item #
333KP
WIRECONNXTPNONWING YEL No18-No10 5K

XTP Series Information


Specifications

Specifications
Manufacturer Part Number 333KP
Manufacturer Marrette
Product Series XTP
Family Series Marrette Terminals, XTP Series
Description Yellow XTP non-winged wire connector. 18 to 10. 5000 pieces
Wire Type Copper to Copper
Color Yellow
Style Standard
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (1) #10 + (2) #14
Wire Size Range 18-14 AWG
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs