Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
333M Marrette Terminals, XTP Series, WIRECONNXTPNONWING YEL No18-No10 MP
333M Marrette Terminals, XTP Series, WIRECONNXTPNONWING YEL No18-No10 MP
This item cannot be canceled or returned
Description
WIRECONNXTPNONWING YEL No18-No10 MP
Specifications
Specifications
| Manufacturer Part Number |
333M |
| Manufacturer |
Marrette |
| Product Series |
XTP |
| Family Series |
Marrette Terminals, XTP Series |
| Description |
Master pack Yellow XTP non-winged wire connector. 18 to 10. 1000 pieces per box |
| Wire Type |
Copper to Copper |
| Color |
Yellow |
| Style |
Standard |
| Package Type |
Box |
| Direct Burial |
No |
| Strain Relief |
No |
| Maximum Wire Capacity |
(1) #10 + (2) #14 |
| Wire Size Range |
18-14 AWG |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
333M
Marrette Terminals, XTP Series