334-04315-25
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

334-04315-25

Siemens Building Technologies HVAC Valves

334-04315-25

Siemens Building Technologies HVAC Valves
1-1/2in. PICV 25 GPM + 3P NSR NO
MFG Item Number
334-04315-25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
334-04315-25
1-1/2in. PICV 25 GPM + 3P NSR NO

Series Information

Specifications

Specifications
Manufacturer Part Number 334-04315-25
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 1-1/2in. PICV 25 GPM + 3P NSR NO
Capacity 25 GPM
Pipe Size 1.5 "
Max Close-Off Pressure 100 psi
Body Pattern Two-Way
Valve Style PICV
Fail-Safe Mode Non-Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs