Series Information
| Manufacturer Part Number | 98086903 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | Delayd 1Shot Timer |
| Operation | Delayed One-Shot Timer |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 1-180 s |
| Max Time | 180 s |
| Coil Voltage | 10-28 VAC, 10-28 VDC |
| Nominal Coil Voltage | 12 VAC, 24 VAC, 12 VDC, 24 VDC |
| AC Voltage | 10-28 VAC |
| DC Voltage | 10-28 VDC |
| Contact Rating | 10 A |
| Termination | 8 Pin |
| Approvals | CSA, UL |
| Net Weight | 0.3125 lbs |
| Gross Weight | 0.3125 lbs |