33416
Woehner, LLC Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33416

Woehner, LLC Fuseblocks & Holders

33416

Woehner, LLC Fuseblocks & Holders
Fuse Holder, Disconnector, 3P, 125A,
Item Number
33416
MFG Item Number
33416-WONR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
33416
Fuse Holder, Disconnector, 3P, 125A,

Series Information

Specifications

Specifications
Manufacturer Part Number 33416-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, Disconnector, 3P, 125A, NH 000, Box Terminals, Busbar Mount
Current Rating 125 A
Voltage 690 V
Poles 3
Fuse Type Class G
Class G
Connection Type Box Lug
Mounting Busbar Mount
Trip Indicator No
Reinforced No
Enclosed No
Approvals UL
Net Weight 1.88 lbs
Gross Weight 2 lbs