Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fittings
33418
Cully-Minerallac Fittings
1 1/2 X 1 1/4 REDUCING WASHER
This item cannot be canceled or returned
Description
1 1/2 X 1 1/4 REDUCING WASHER
Specifications
Specifications
| Manufacturer Part Number |
33418 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fittings |
| Description |
1 1/2 X 1 1/4 REDUCING WASHER |
| Trade Size |
1.5-1.25 " |
| Material |
Zinc-Plated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
33418
Cully-Minerallac Fittings