Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fittings
33446
Cully-Minerallac Fittings
3 1/2 X 2 1/2 REDUCING WASHER
This item cannot be canceled or returned
Description
3 1/2 X 2 1/2 REDUCING WASHER
Specifications
Specifications
| Manufacturer Part Number |
33446 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fittings |
| Description |
3 1/2 X 2 1/2 REDUCING WASHER |
| Trade Size |
3.5-2.5 " |
| Material |
Zinc-Plated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
33446
Cully-Minerallac Fittings