3348GNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3348GNK Eaton's B-Line series Wireway, Wireway, 3in.Hx3in.Wx48in.L, N1,

MFG Item Number
78205130230

3348GNK Eaton's B-Line series Wireway, Wireway, 3in.Hx3in.Wx48in.L, N1,

MFG Item Number
78205130230
Item Number
3348GNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
3348GNK
Wireway, 3in.Hx3in.Wx48in.L, N1,

Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205130230
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 3in.Hx3in.Wx48in.L, N1, Galvanized Steel, Lift-Off Screw Cover, No Knockouts
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 48 "
Nominal Height 3 "
Nominal Width 3 "
NEMA Rating NEMA 1
Net Weight 10.2 lbs
Gross Weight 10.2 lbs