33602
Woehner, LLC Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33602 Woehner, LLC Fuseblocks & Holders, Fuse Holder, Disconnector, 3P, 400A,

MFG Item Number
33602-WONR

33602 Woehner, LLC Fuseblocks & Holders, Fuse Holder, Disconnector, 3P, 400A,

MFG Item Number
33602-WONR
Item Number
33602
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
33602
Fuse Holder, Disconnector, 3P, 400A,

Series Information

Specifications

Specifications
Manufacturer Part Number 33602-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, Disconnector, 3P, 400A, NH 1, M10 Screws, Busbar Mount
Current Rating 400 A
Voltage 600 V
Poles 3
Fuse Type Class G
Class G
Connection Type Screw Terminal
Mounting Busbar Mount
Trip Indicator No
Reinforced No
Enclosed No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs