3364
Bodine Gearmotors, 22B-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3364 Bodine Gearmotors, 22B-Z Series, N3364, Parallel Shaft DC Gearmotor

MFG Item Number
BE-3364

3364 Bodine Gearmotors, 22B-Z Series, N3364, Parallel Shaft DC Gearmotor

MFG Item Number
BE-3364
Item Number
3364
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 22B-Z Series
Item #
3364
N3364, Parallel Shaft DC Gearmotor

22B-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-3364
Manufacturer Bodine
Product Series 22B-Z
Family Series Bodine Gearmotors, 22B-Z Series
Description N3364, Parallel Shaft DC Gearmotor (Brushless), .06 HP, 130VDC, 21 RPM
Output Speed 21 RPM
Ratio 120:1
Nominal Ratio (:1) 120
Nominal Torque 100 in-lbs
Output Style Parallel Shaft
Horsepower 1/16 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Net Weight 0.4713 lbs
Gross Weight 0.4713 lbs