Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Woehner, LLC Industrial Accessories
33665
Woehner, LLC Industrial Accessories
Disconnect Switch Handle, Rotary,
MFG Item Number
33665-WONR
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Disconnect Switch Handle, Rotary,
Specifications
Specifications
| Manufacturer Part Number |
33665-WONR |
| Manufacturer |
Woehner, LLC |
| Family Series |
Woehner, LLC Industrial Accessories |
| Description |
Disconnect Switch Handle, Rotary, Door Interlocking, Black |
| Padlockable |
Yes |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Rotary Handle Operating Mechanism |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
33665
Woehner, LLC Industrial Accessories