337
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
337 Eaton's Crouse-Hinds series Fittings, 1 KO SNAP IN BLNK
MFG Item Number
337

337 Eaton's Crouse-Hinds series Fittings, 1 KO SNAP IN BLNK

MFG Item Number
337
More specs

Obsolete

Description

Fittings, Series
Item #
337
1 KO SNAP IN BLNK

Series Information

Specifications

Specifications
Manufacturer Part Number 337
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series rigid/IMC knockout snap-in blank, Steel, 1
Connection Type Knockout
Trade Size 1 "
Material Steel
Composition Metallic
Protection Rating Indoor
Hazardous Location No
Mounting Snap-In
Net Weight 0.02 lbs
Gross Weight 0.02 lbs