3372GNK
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3372GNK Eaton's B-Line series Wireway, Lay-In Series, Wireway, 3in.Hx3in.Wx72in.L, N1,

MFG Item Number
78205130245

3372GNK Eaton's B-Line series Wireway, Lay-In Series, Wireway, 3in.Hx3in.Wx72in.L, N1,

MFG Item Number
78205130245
Item Number
3372GNK
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
3372GNK
Wireway, 3in.Hx3in.Wx72in.L, N1,

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205130245
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description Wireway, 3in.Hx3in.Wx72in.L, N1, Galvanized Steel, Lift-Off Screw Cover, No Knockouts
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 72 "
Nominal Height 3 "
Nominal Width 3 "
NEMA Rating NEMA 1
Net Weight 15.3 lbs
Gross Weight 15.3 lbs