3374
Bodine Gearmotors, 34B-E/F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3374 Bodine Gearmotors, 34B-E/F Series, Parallel Shaft DC Gearmotor

MFG Item Number
BE-3374

3374 Bodine Gearmotors, 34B-E/F Series, Parallel Shaft DC Gearmotor

MFG Item Number
BE-3374
Item Number
3374
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34B-E/F Series
Item #
3374
Parallel Shaft DC Gearmotor

34B-E/F Series Information

Specifications

Specifications
Manufacturer Part Number BE-3374
Manufacturer Bodine
Product Series 34B-E/F
Family Series Bodine Gearmotors, 34B-E/F Series
Description Parallel Shaft DC Gearmotor (Brushless), .20 HP, 130VDC, 14 RPM
Output Speed 14 RPM
Ratio 180:1
Nominal Ratio (:1) 180
Nominal Torque 341 in-lbs
Output Style Parallel Shaft
Horsepower 1/5 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 1.6 A
Net Weight 1.0913 lbs
Gross Weight 1.0913 lbs